Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/45 (200) KA Titanium

  • Zoro # G4409343


product price: $26.39
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
5/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/45 (200) KA Titanium
Zoro #
G4409343
UPC #
078217802182
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Height
2 3/64 in
Body Width
1 27/32 in
Body Thickness
53/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Black
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Number of Pins
5 Pin, 6 Pin
Interchangeable Core
Yes
Keyway Type
Kwikset 5-Pin
Control Key Registration Required
No
Key Type
Alike
Rekeyable
Yes
Number of Bumpers
0
Shackle Shape
Rounded
Number of Keys
1
Locking Mechanism
Double Lever Locking
Security Level
General Security
Series
Titalium 83
Environment
Both
Lock Body Material
Aluminum
Lock Body Color
Black
Shackle Finish
Nano-Protect
Key Locking Mechanism
Pin Tumbler
Number of Locks in Pack
1
Features
Double Bolted
Includes Chain
No
Key Retaining
No
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Key Code
GR17
Interchangeable Core Type
SFIC
Includes Dust Cover
No
Includes Lock Cover
No
Includes ID Tag
No
Horizontal Shackle Clearance
15/16 in
Master Key Included
No
Vertical Shackle Clearance
63/64 in
Lock Body Shape
Rectangular
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 27/32 in, Body Thickness 53/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Black, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.