Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/45 (300) KA Red

  • Zoro # G4409361


product price: $26.29
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
5/16 in
Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/45 (300) KA Red
Zoro #
G4409361
UPC #
078217802229
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 in
Shackle Width
1 in
Body Width
1 27/32 in
Body Thickness
53/64 in
Body Height
2 3/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Red
Shackle Type
Standard Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Non Removable Key
Yes
Number of Pins
5 Pin, 6 Pin
Keyway Type
Schlage C
Control Key Registration Required
No
Rekeyable
Yes
Key Type
Alike
Interchangeable Core
Yes
Number of Bumpers
0
Shackle Finish
Nano-Protect
Vertical Shackle Clearance
63/64 in
Key Code
GR15
Lock Body Color
Red
Number of Keys
1
Security Level
General Security
Includes Lock Cover
No
Lock Body Material
Aluminum
Includes ID Tag
No
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Key Retaining
No
Features
Double Bolted
Environment
Both
Lock Body Shape
Rectangular
Interchangeable Core Type
SFIC
Lock Type
Keyed Padlock
Master Key Included
No
Locking Mechanism
Double Lever Locking
Corrosion-Resistant
Yes
Series
Titalium 83
Horizontal Shackle Clearance
15/16 in
Shackle Shape
Rounded
Number of Locks in Pack
1
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 27/32 in, Body Thickness 53/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Red, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.