Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W

  • Mfr # 70IB/50 KA

  • Zoro # G3471562


product price: $27.29
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
All-Weather
Shackle Dia.
3/8 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70IB/50 KA
Zoro #
G3471562
UPC #
078217061459
Country of Origin
China

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
7/8 in
Body Width
2 11/64 in
Body Height
1 49/64 in
Body Thickness
1 7/32 in
Shackle Diameter
23/64 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
All-Weather
Body Color
Blue
Shackle Type
Standard Shackle
Includes
Bumpers, Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Body Finish
Plastic Coated
Control Key Registration Required
No
Number of Keys
2
Key Type
Alike
Opens with Key No.
KA 6401
Weather Proof
Yes
Marine Grade Weather Proof
Yes
Number of Pins
5 Pin
Number of Bumpers
1
Vertical Shackle Clearance
1 5/64 in
Lock Body Material
Brass
Rekeyable
No
Key Retaining
No
Horizontal Shackle Clearance
59/64 in
Shackle Finish
Plastic Coating
Interchangeable Core
No
Shackle Shape
Rounded
Lock Body Shape
Rectangular
Bumper Material
Plastic
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Master Key Included
No
Environment
Outdoor
Security Level
General Security
Includes Chain
No
Key Code
6401
Bumper Color
Blue
Corrosion-Resistant
Yes
Series
Waterproof Brass 70
Locking Mechanism
Double Lever Locking
Includes ID Tag
No
Includes Dust Cover
Yes
Lock Body Color
Blue
Lock Cover Material
Plastic Coated
Key Locking Mechanism
Pin Tumbler
Includes Lock Cover
Yes
Features
Double Bolted
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 1 49/64 in, Body Width 2 11/64 in, Body Thickness 1 7/32 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 6401, Body Color Blue, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.