Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W

  • Mfr # 55/30 KA

  • Zoro # G4409492


product price: $13.19
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Shackle Dia.
3/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/30 KA
Zoro #
G4409492
UPC #
078217550861
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
9/16 in
Shackle Width
9/16 in
Body Width
1 9/64 in
Body Height
1 1/64 in
Body Thickness
15/32 in
Shackle Diameter
13/64 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Number of Pins
3 Pin
Keyway Type
Pin Tumbler
Control Key Registration Required
No
Key Type
Alike
Number of Keys
2
Number of Bumpers
0
Lock Type
Keyed Padlock
Environment
Outdoor
Horizontal Shackle Clearance
19/32 in
Lock Body Color
Gold
Master Key Included
No
Vertical Shackle Clearance
33/64 in
Key Locking Mechanism
Pin Tumbler
Corrosion-Resistant
Yes
Rekeyable
No
Lock Body Shape
Rectangular
Includes Dust Cover
No
Shackle Shape
Rounded
Key Retaining
No
Key Code
5303
Number of Locks in Pack
1
Features
Double Bolted
Includes Lock Cover
No
Lock Body Material
Brass
Includes Chain
No
Shackle Finish
Nano-Protect
Interchangeable Core
No
Series
Brass 55
Security Level
General Security
Includes ID Tag
No
Locking Mechanism
Double Lever Locking
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/16 in, Shackle Height 9/16 in, Shackle Width 9/16 in, Shackle Material Steel, Body Height 1 1/64 in, Body Width 1 9/64 in, Body Thickness 15/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Alike, Control Key Registration Required No, Body Color Brass, Keyway Type Pin Tumbler, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.