Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W

  • Mfr # 83WP/53 KA

  • Zoro # G3721566


product price: $44.19
/ea

Key Features

Keying
Keyed Alike
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Shackle Dia.
5/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83WP/53 KA
Zoro #
G3721566
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Thickness
1 23/64 in
Body Width
2 1/4 in
Body Height
2 13/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Body Color
Black
Shackle Type
Standard Shackle
Includes
Bumpers, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Plastic Coated
Non Removable Key
No
Control Key Registration Required
No
Key Type
Alike
Number of Pins
6 Pin
Number of Bumpers
1
Master Key Included
No
Includes Dust Cover
No
Interchangeable Core Type
SFIC
Includes Lock Cover
Yes
Lock Cover Material
Plastic Coated
Shackle Shape
Rounded
Includes ID Tag
No
Series
Weatherproof 83
Key Locking Mechanism
Pin Tumbler
Interchangeable Core
Yes
Lock Type
Keyed Padlock
Number of Locks in Pack
1
Locking Mechanism
Double Lever Locking
Key Retaining
No
Features
Double Bolted
Environment
Indoor
Number of Keys
1
Lock Body Material
Steel
Rekeyable
Yes
Horizontal Shackle Clearance
59/64 in
Security Level
General Security
Vertical Shackle Clearance
1 1/16 in
Lock Body Color
Black
Bumper Material
Plastic
Lock Body Shape
Rectangular
Corrosion-Resistant
No
Key Code
5544653
Bumper Color
Black
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 2 1/4 in, Body Thickness 1 23/64 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Black, Body Finish Vinyl Coated, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products