Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W

  • Mfr # 70/35 KA

  • Zoro # G3634985


product price:  $16.29
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Shackle Dia.
9/32 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70/35 KA
Zoro #
G3634985
UPC #
078217060513
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
1 in
Shackle Width
9/16 in
Body Height
1 11/32 in
Body Width
1 27/64 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Body Color
Black
Shackle Type
Standard Shackle
Includes
Bumpers, Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Body Finish
Plastic Coated
Number of Keys
2
Number of Bumpers
1
Control Key Registration Required
No
Number of Pins
4 Pin
Weather Proof
Yes
Key Type
Alike
Marine Grade Weather Proof
Yes
Opens with Key No.
6301
Vertical Shackle Clearance
31/32 in
Environment
Both
Locking Mechanism
Double Lever Locking
Bumper Color
Black
Key Retaining
Yes
Lock Type
Keyed Padlock
Lock Body Color
Black
Lock Cover Material
Plastic Coated
Key Locking Mechanism
Pin Tumbler
Includes Chain
No
Corrosion-Resistant
Yes
Bumper Material
Plastic
Interchangeable Core
No
Rekeyable
No
Security Level
General Security
Features
Double Bolted
Shackle Finish
Plastic Coating
Horizontal Shackle Clearance
37/64 in
Key Code
6301
Includes Lock Cover
Yes
Lock Body Shape
Square
Number of Locks in Pack
1
Master Key Included
No
Shackle Shape
Rounded
Includes Dust Cover
Yes
Lock Body Material
Brass
Series
Brass 70
Includes ID Tag
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 1 in, Shackle Width 9/16 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 27/64 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 6301, Body Color Black, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.