Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle

  • Mfr # 37/55 KA

  • Zoro # G2480624


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Hardened Steel
For Use With
Hasp No. 135
Shackle Dia.
13/32 in
Body Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37/55 KA
Zoro #
G2480624
UPC #
078217379264
Country of Origin
Germany

Dimensions

Shackle Dia.
13/32 in
Shackle Height
1 in
Shackle Width
1 1/8 in
Body Thickness
1 3/16 in
Body Height
3 11/32 in
Body Width
2 29/64 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Hardened Steel
For Use With
Hasp No. 135
Body Color
Black/Silver
Shackle Type
Standard Shackle
Finish
Black Coated
Includes
Bumpers, Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Hardened Steel
Number of Bumpers
1
Control Key Registration Required
No
Opens with Key No.
5544653
Key Type
Alike
Number of Pins
7 Pin
Interchangeable Core
No
Lock Type
Keyed Padlock
Series
GRANIT
Number of Keys
2
Rekeyable
Yes
Security Level
High Security
Bumper Color
Black
Shackle Shape
Rounded
Includes Dust Cover
Yes
Lock Body Material
Steel
Locking Mechanism
Ball Bearing Locking
Includes Lock Cover
Yes
Lock Body Color
Black
Lock Cover Material
Plastic Coated
Master Key Included
No
Horizontal Shackle Clearance
1 5/64 in
Key Retaining
Yes
Features
Double Bolted
Standards
CEN Class 4
Key Code
5544653
Number of Locks in Pack
1
Includes ID Tag
No
Key Locking Mechanism
Disc Tumbler
Environment
Indoor
Vertical Shackle Clearance
1 3/64 in
Lock Body Shape
Square
Corrosion-Resistant
No
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 13/32 in, Shackle Height 1 in, Shackle Width 1 1/8 in, Shackle Material Hardened Steel, Body Height 3 11/32 in, Body Width 2 29/64 in, Body Thickness 1 3/16 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. 5544653, For Use With Hasp No. 135, Body Color Black/Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.