Padlock, Keyed Alike, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 83/55 RK KA-300
Zoro # G2853584
product price:Â $63.89
/eaKey Features
Keying
Keyed Alike
Body Material
Hardened Steel
Shackle Dia.
7/16 in
Body Color
Silver
Shackle Type
Standard Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83/55 RK KA-300
Zoro #
G2853584
UPC #
078217800867
Country of Origin
China
Dimensions
Shackle Dia.
7/16 in
Shackle Height
1 7/16 in
Shackle Width
15/16 in
Body Width
2 11/64 in
Body Height
2 1/8 in
Body Thickness
63/64 in
Shackle Diameter
7/16 in
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 7/16 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 2 1/8 in, Body Width 2 11/64 in, Body Thickness 63/64 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Silver, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.