Zoro Homepage

Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/40 (200) KD Red

  • Zoro # G4409246


product price: $26.29
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
1/4 in
Body Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/40 (200) KD Red
Zoro #
G4409246
UPC #
078217802038
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
1 in
Body Height
2 1/16 in
Body Width
1 37/64 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Red
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Keyway Type
Kwikset 5-Pin
Control Key Registration Required
No
Key Type
Different
Rekeyable
Yes
Number of Pins
5 Pin, 6 Pin
Interchangeable Core
Yes
Number of Bumpers
0
Master Key Included
No
Security Level
General Security
Number of Locks in Pack
1
Vertical Shackle Clearance
1 1/2 in
Key Retaining
No
Includes ID Tag
No
Locking Mechanism
Double Lever Locking
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Nano-Protect
Shackle Shape
Rounded
Includes Dust Cover
No
Environment
Both
Number of Keys
1
Includes Lock Cover
No
Series
Titalium 83
Lock Body Material
Aluminum
Features
Double Bolted
Interchangeable Core Type
SFIC
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Key Code
Varies
Includes Chain
No
Horizontal Shackle Clearance
29/32 in
Corrosion-Resistant
Yes
Lock Body Color
Red
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 37/64 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Red, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.