Zoro Homepage

Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W

  • Mfr # 83AL/40 (300) KD Blue

  • Zoro # G4409203


product price: $25.19
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Shackle Dia.
1/4 in
Body Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83AL/40 (300) KD Blue
Zoro #
G4409203
UPC #
078217802076
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
1 in
Body Thickness
3/4 in
Body Height
2 1/16 in
Body Width
1 37/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Body Color
Blue
Shackle Type
Long Shackle
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Non Removable Key
Yes
Control Key Registration Required
No
Rekeyable
Yes
Keyway Type
Schlage C
Key Type
Different
Number of Pins
5 Pin, 6 Pin
Interchangeable Core
Yes
Number of Bumpers
0
Includes Lock Cover
No
Vertical Shackle Clearance
1 1/2 in
Lock Body Material
Aluminum
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Key Locking Mechanism
Pin Tumbler
Features
Double Bolted
Key Retaining
No
Includes Dust Cover
No
Lock Body Color
Blue
Series
Titalium 83
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Includes ID Tag
No
Corrosion-Resistant
Yes
Includes Chain
No
Master Key Included
No
Number of Keys
1
Locking Mechanism
Double Lever Locking
Horizontal Shackle Clearance
29/32 in
Security Level
General Security
Interchangeable Core Type
SFIC
Key Code
Varies
Environment
Both
Shackle Finish
Nano-Protect
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 1 in, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 37/64 in, Body Thickness 3/4 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Blue, Keyway Type Schlage C, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.