Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W

  • Mfr # 75IBHB/40 KD

  • Zoro # G3098261


product price: $27.96
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
Shackle Dia.
1/4 in
Body Color
Brushed Silver
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75IBHB/40 KD
Zoro #
G3098261
UPC #
078217751329
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
27/32 in
Body Thickness
5/8 in
Body Height
1 25/64 in
Body Width
1 9/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
Body Color
Brushed Silver
Shackle Type
Long Shackle
Includes
Two Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Stainless Steel
Number of Pins
8 Pin
Number of Keys
2
Control Key Registration Required
No
Key Type
Different
Number of Bumpers
0
Corrosion-Resistant
Yes
Includes Lock Cover
No
Key Retaining
Yes
Lock Body Finish
Chrome-Plated
Lock Body Shape
Rectangular
Security Level
General Security
Includes Dust Cover
No
Horizontal Shackle Clearance
49/64 in
Master Key Included
No
Key Locking Mechanism
Pin Tumbler
Key Code
Varies
Rekeyable
Yes
Environment
Outdoor
Number of Locks in Pack
1
Includes Chain
No
Shackle Shape
Rounded
Includes ID Tag
No
Shackle Finish
Nano-Protect
Features
Paracentric Keyway
Lock Type
Keyed Padlock
Interchangeable Core
No
Lock Body Material
Brass
Series
Brass 75IB
Lock Body Color
Silver
Vertical Shackle Clearance
1 1/2 in
Locking Mechanism
Double Lever Locking

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 27/32 in, Shackle Material Stainless Steel, Body Height 1 25/64 in, Body Width 1 9/16 in, Body Thickness 5/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Different, Control Key Registration Required No, Body Color Brushed Silver, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.