Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W

  • Mfr # 83WP/53HB-63 KD

  • Zoro # G3645537


product price: $40.76
/ea

Key Features

Keying
Keyed Different
Body Material
Hardened Steel
Shackle Dia.
5/16 in
Body Color
Black
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83WP/53HB-63 KD
Zoro #
G3645537
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
2 1/2 in
Shackle Width
7/8 in
Body Height
2 1/4 in
Body Thickness
1 3/8 in
Body Width
2 1/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Hardened Steel
Body Color
Black
Shackle Type
Long Shackle
Includes
Bumpers, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Control Key Registration Required
No
Number of Pins
6 Pin
Key Type
Different
Number of Bumpers
1
Key Locking Mechanism
Pin Tumbler
Rekeyable
Yes
Locking Mechanism
Double Lever Locking
Bumper Material
Plastic
Lock Body Color
Black
Includes Lock Cover
Yes
Horizontal Shackle Clearance
7/8 in
Key Code
Varies
Security Level
General Security
Interchangeable Core
Yes
Bumper Color
Black
Number of Locks in Pack
1
Includes Dust Cover
No
Lock Cover Material
Plastic Coated
Corrosion-Resistant
No
Series
Weatherproof 86
Includes ID Tag
No
Interchangeable Core Type
SFIC
Lock Type
Keyed Padlock
Vertical Shackle Clearance
2 1/2 in
Master Key Included
No
Includes Chain
No
Environment
Indoor
Lock Body Shape
Rectangular
Number of Keys
1
Key Retaining
No
Shackle Shape
Rounded
Features
Durable Cover with a Drainage System
Lock Body Material
Steel
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 2 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 1/4 in, Body Width 2 1/4 in, Body Thickness 1 3/8 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.