Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W

  • Mfr # 64TI/40HB-63 KD

  • Zoro # G3630776


product price:  $13.49
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Shackle Dia.
1/4 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64TI/40HB-63 KD
Zoro #
G3630776
UPC #
078217659946
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 1/2 in
Shackle Width
7/8 in
Body Height
1 9/32 in
Body Thickness
19/32 in
Body Width
1 37/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Body Color
Silver
Shackle Type
Long Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Body Finish
Chrome Plated
Number of Keys
2
Key Type
Different
Number of Pins
5 Pin
Control Key Registration Required
No
Number of Bumpers
0
Lock Body Material
Aluminum
Vertical Shackle Clearance
2 31/64 in
Includes ID Tag
No
Includes Dust Cover
No
Horizontal Shackle Clearance
55/64 in
Security Level
General Security
Lock Type
Keyed Padlock
Key Retaining
Yes
Series
Titalium 66
Corrosion-Resistant
Yes
Lock Body Shape
Square
Features
Double Bolted
Rekeyable
No
Shackle Shape
Rounded
Locking Mechanism
Double Lever Locking
Includes Lock Cover
No
Master Key Included
No
Key Code
Varies
Key Locking Mechanism
Pin Tumbler
Includes Chain
No
Interchangeable Core
No
Lock Body Color
Silver
Number of Locks in Pack
1
Lock Body Finish
Chrome-Plated
Environment
Both

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 1/2 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 9/32 in, Body Width 1 37/64 in, Body Thickness 19/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.