Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle

  • Mfr # 26/90 KD

  • Zoro # G2855212


product price: $73.49
/ea

Key Features

Keying
Keyed Different
Body Material
Stainless Steel
For Use With
ABUS Diskus Hasp 140
Shackle Dia.
15/32 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26/90 KD
Zoro #
G2855212
UPC #
078217268100
Country of Origin
Germany

Dimensions

Shackle Dia.
15/32 in
Shackle Height
5/8 in
Shackle Width
1 in
Body Dia.
3 3/4 in
Body Width
3 35/64 in
Body Thickness
1 9/64 in
Body Height
3 35/64 in
Body Diameter
3 35/64 in
Shackle Diameter
15/32 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Stainless Steel
For Use With
ABUS Diskus Hasp 140
Body Color
Silver
Shackle Type
Partially Hidden Shackle
Includes
(2) keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Disc
Shackle Material
Steel
Number of Pins
6 Pin
Number of Bumpers
0
Key Type
Different
Number of Keys
2
Lock Body Shape
Round
Key Code
Varies
Key Locking Mechanism
Pin Tumbler
Includes Dust Cover
No
Includes Lock Cover
No
Corrosion-Resistant
Yes
Vertical Shackle Clearance
5/8 in
Number of Locks in Pack
1
Lock Body Color
Silver
Shackle Shape
Rounded
Environment
Outdoor
Lock Type
Keyed Padlock
Security Level
General Security
Master Key Included
No
Rekeyable
No
Lock Body Material
Stainless Steel
Features
Double Bolted
Includes Chain
No
Includes ID Tag
No
Interchangeable Core
No
Key Retaining
Yes
Horizontal Shackle Clearance
63/64 in
Series
Diskus 26
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 15/32 in, Shackle Height 5/8 in, Shackle Width 1 in, Shackle Material Steel, Body Height 3 35/64 in, Body Width 3 35/64 in, Body Thickness 1 9/64 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Body Color Silver, Body Dia. 3 3/4 in, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Covered Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.