Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle

  • Mfr # 28/60 KD

  • Zoro # G3688693


product price: $17.99
/ea

Key Features

Keying
Keyed Different
Body Material
Stainless Steel
For Use With
Hasps, Storage Units, or Chains
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28/60 KD
Zoro #
G3688693
UPC #
078217280058
Country of Origin
Germany

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1/2 in
Shackle Width
11/16 in
Body Width
2 23/64 in
Body Thickness
1 1/32 in
Body Height
2 23/64 in
Body Dia.
2 3/8 in
Body Diameter
2 23/64 in
Shackle Diameter
19/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Stainless Steel
For Use With
Hasps, Storage Units, or Chains
Body Color
Silver
Shackle Type
Partially Hidden Shackle
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Disc
Shackle Material
Steel
Number of Keys
2
Key Type
Different
Number of Pins
4 Pin
Number of Bumpers
0
Lock Body Color
Silver
Horizontal Shackle Clearance
11/16 in
Includes Dust Cover
No
Rekeyable
No
Interchangeable Core
No
Lock Body Shape
Round
Master Key Included
No
Corrosion-Resistant
Yes
Lock Body Material
Stainless Steel
Shackle Shape
Rounded
Key Retaining
Yes
Includes ID Tag
No
Features
Bolt Cutter Attack Resistant
Includes Chain
No
Key Locking Mechanism
Pin Tumbler
Number of Locks in Pack
1
Lock Type
Keyed Padlock
Series
Diskus 28
Includes Lock Cover
No
Environment
Both
Vertical Shackle Clearance
17/32 in
Key Code
Varies
Security Level
General Security
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1/2 in, Shackle Width 11/16 in, Shackle Material Steel, Body Height 2 23/64 in, Body Width 2 23/64 in, Body Thickness 1 1/32 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, For Use With Hasps, Storage Units, or Chains, Body Color Silver, Body Dia. 2 3/8 in, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.