Zoro Homepage

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W

  • Mfr # 55/50 KD

  • Zoro # G4409544


product price: $18.19
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Shackle Dia.
9/32 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/50 KD
Zoro #
G4409544
UPC #
078217558157
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
15/16 in
Shackle Width
1 in
Body Thickness
33/64 in
Body Width
1 57/64 in
Body Height
1 29/64 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Control Key Registration Required
No
Key Type
Different
Keyway Type
Pin Tumbler
Number of Pins
5 Pin
Number of Bumpers
0
Horizontal Shackle Clearance
63/64 in
Shackle Finish
Nano-Protect
Includes Lock Cover
No
Includes ID Tag
No
Security Level
General Security
Key Locking Mechanism
Pin Tumbler
Shackle Shape
Rounded
Master Key Included
No
Number of Keys
2
Environment
Outdoor
Rekeyable
No
Includes Dust Cover
No
Vertical Shackle Clearance
15/16 in
Lock Body Color
Gold
Interchangeable Core
No
Includes Chain
No
Key Retaining
No
Series
Brass 55
Corrosion-Resistant
Yes
Locking Mechanism
Double Lever Locking
Key Code
Varies
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Lock Body Material
Brass
Number of Locks in Pack
1
Features
Double Bolted
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 15/16 in, Shackle Width 1 in, Shackle Material Steel, Body Height 1 29/64 in, Body Width 1 57/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.