Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W

  • Mfr # 55/40 KD

  • Zoro # G4409501


product price: $11.65
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Shackle Dia.
1/4 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/40 KD
Zoro #
G4409501
UPC #
078217556153
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
13/16 in
Shackle Width
13/16 in
Body Width
1 1/2 in
Body Thickness
33/64 in
Body Height
1 7/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Key Type
Different
Number of Pins
4 Pin
Keyway Type
Pin Tumbler
Control Key Registration Required
No
Number of Bumpers
0
Key Retaining
No
Features
Double Bolted
Includes Dust Cover
No
Includes ID Tag
No
Lock Body Material
Brass
Rekeyable
No
Master Key Included
No
Locking Mechanism
Double Lever Locking
Key Locking Mechanism
Pin Tumbler
Horizontal Shackle Clearance
53/64 in
Lock Body Shape
Rectangular
Interchangeable Core
No
Shackle Finish
Nano-Protect
Environment
Outdoor
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Lock Body Color
Gold
Key Code
Varies
Number of Keys
2
Shackle Shape
Rounded
Security Level
General Security
Includes Chain
No
Includes Lock Cover
No
Vertical Shackle Clearance
55/64 in
Series
Brass 55
Number of Locks in Pack
1
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 13/16 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 7/16 in, Body Width 1 1/2 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.