Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W

  • Mfr # 55/30 KD

  • Zoro # G4409483


product price: $10.15
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Shackle Dia.
3/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55/30 KD
Zoro #
G4409483
UPC #
078217554159
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
9/16 in
Shackle Width
9/16 in
Body Height
1 1/64 in
Body Width
1 9/64 in
Body Thickness
15/32 in
Shackle Diameter
13/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Key Type
Different
Control Key Registration Required
No
Keyway Type
Pin Tumbler
Number of Pins
3 Pin
Number of Bumpers
0
Rekeyable
No
Number of Keys
2
Key Code
Varies
Features
Double Bolted
Key Locking Mechanism
Pin Tumbler
Environment
Outdoor
Lock Type
Keyed Padlock
Security Level
General Security
Includes Dust Cover
No
Lock Body Shape
Rectangular
Includes ID Tag
No
Number of Locks in Pack
1
Key Retaining
No
Locking Mechanism
Double Lever Locking
Interchangeable Core
No
Lock Body Material
Brass
Corrosion-Resistant
Yes
Vertical Shackle Clearance
33/64 in
Shackle Shape
Rounded
Shackle Finish
Nano-Protect
Series
Brass 55
Horizontal Shackle Clearance
19/32 in
Includes Lock Cover
No
Includes Chain
No
Master Key Included
No
Lock Body Color
Gold
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/16 in, Shackle Height 9/16 in, Shackle Width 9/16 in, Shackle Material Steel, Body Height 1 1/64 in, Body Width 1 9/64 in, Body Thickness 15/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.