Zoro Homepage

Padlock, Keyed Different, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle

  • Mfr # 83WP/53 KD

  • Zoro # G3618587


product price: $41.15
/ea

Key Features

Keying
Keyed Different
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Shackle Dia.
5/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83WP/53 KD
Zoro #
G3618587
UPC #
-
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/8 in
Shackle Width
7/8 in
Body Height
2 13/32 in
Body Thickness
1 23/64 in
Body Width
2 1/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Body Color
Black
Shackle Type
Standard Shackle
Includes
Bumpers, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Plastic Coated
Non Removable Key
Yes
Rekeyable
Yes
Number of Pins
6 Pin
Key Type
Different
Number of Bumpers
1
Control Key Registration Required
No
Key Code
Varies
Environment
Indoor
Key Locking Mechanism
Pin Tumbler
Includes ID Tag
No
Bumper Color
Black
Series
Weatherproof 84
Number of Locks in Pack
1
Lock Cover Material
Plastic Coated
Includes Dust Cover
No
Vertical Shackle Clearance
1 1/16 in
Includes Chain
No
Includes Lock Cover
Yes
Master Key Included
No
Bumper Material
Plastic
Locking Mechanism
Double Lever Locking
Shackle Shape
Rounded
Key Retaining
No
Lock Type
Keyed Padlock
Horizontal Shackle Clearance
59/64 in
Interchangeable Core Type
SFIC
Corrosion-Resistant
No
Interchangeable Core
Yes
Features
Double Bolted
Number of Keys
2
Lock Body Material
Steel
Security Level
General Security
Lock Body Shape
Rectangular
Lock Body Color
Black
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 13/32 in, Body Width 2 1/4 in, Body Thickness 1 23/64 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Keyway Type Interchangeable Core, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.