Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle

  • Mfr # 83WP/63 KD

  • Zoro # G3689472


product price: $37.59
/ea

Key Features

Keying
Keyed Different
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Shackle Dia.
7/16 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83WP/63 KD
Zoro #
G3689472
UPC #
-
Country of Origin
Germany

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 3/8 in
Shackle Width
7/8 in
Body Thickness
1 25/64 in
Body Height
2 9/16 in
Body Width
2 35/64 in
Shackle Diameter
29/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Hardened Steel
For Use With
Hasp No: 100, 110, 130, 140
Body Color
Black
Shackle Type
Standard Shackle
Includes
Bumpers, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Plastic Coated
Non Removable Key
Yes
Number of Bumpers
1
Number of Pins
6 Pin
Key Type
Different
Control Key Registration Required
No
Key Retaining
No
Lock Cover Material
Plastic Coated
Vertical Shackle Clearance
1 3/8 in
Interchangeable Core
Yes
Features
Double Bolted
Key Code
Varies
Security Level
General Security
Horizontal Shackle Clearance
63/64 in
Includes Dust Cover
No
Bumper Color
Black
Environment
Indoor
Interchangeable Core Type
SFIC
Corrosion-Resistant
No
Lock Body Color
Black
Number of Keys
2
Includes Chain
No
Key Locking Mechanism
Pin Tumbler
Series
Weatherproof 88
Shackle Shape
Rounded
Includes Lock Cover
Yes
Includes ID Tag
No
Lock Body Material
Steel
Bumper Material
Plastic
Locking Mechanism
Double Lever Locking
Rekeyable
Yes
Lock Type
Keyed Padlock
Lock Body Shape
Rectangular
Master Key Included
No
Number of Locks in Pack
1
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 3/8 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 9/16 in, Body Width 2 35/64 in, Body Thickness 1 25/64 in, Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.