Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W

  • Mfr # 41USG-MB/40 KD Chain

  • Zoro # G3683574


product price: $25.95
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
Shackle Dia.
17/64 in
Body Color
Gold
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41USG-MB/40 KD Chain
Zoro #
G3683574
UPC #
078217534045
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
3/4 in
Body Thickness
1 in
Body Height
1 3/8 in
Body Width
1 1/2 in
Shackle Diameter
17/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
Body Color
Gold
Shackle Type
Standard Shackle
Includes
Bumpers, Chain
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Brass
Body Finish
Laminated
National Stock No.
534000-682-1508
Key Type
Different
Number of Pins
5 Pin
Number of Bumpers
1
Series
41USG/40
Corrosion-Resistant
Yes
Shackle Shape
Rounded
Key Code
Varies
Rekeyable
No
Horizontal Shackle Clearance
3/4 in
Number of Keys
0
Includes Chain
Yes
Master Key Included
No
Locking Mechanism
Double Lever Locking
Vertical Shackle Clearance
3/4 in
Lock Body Shape
Square
Number of Locks in Pack
1
Key Locking Mechanism
Pin Tumbler
Security Level
General Security
Interchangeable Core
No
Lock Type
Keyed Padlock
Environment
Both
Lock Body Color
Gold
Includes ID Tag
No
Bumper Material
Plastic
Bumper Color
Silver
Includes Dust Cover
No
Lock Body Material
Brass
Key Retaining
Yes
Includes Lock Cover
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 17/64 in, Shackle Height 3/4 in, Shackle Width 3/4 in, Shackle Material Brass, Body Height 1 3/8 in, Body Width 1 1/2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Body Color Gold, Body Finish Laminated, Keyway Type Abus, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.