Zoro Homepage

Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W

  • Mfr # 75/30 KD

  • Zoro # G3315401


product price: $15.99
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Coastal and Port Areas
Shackle Dia.
3/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75/30 KD
Zoro #
G3315401
UPC #
078217751008
Country of Origin
China

Dimensions

Shackle Dia.
3/16 in
Shackle Height
21/32 in
Shackle Width
5/8 in
Body Height
1 17/64 in
Body Width
1 3/16 in
Body Thickness
17/32 in
Shackle Diameter
13/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Coastal and Port Areas
Body Color
Brass
Shackle Type
Standard Shackle
Includes
Two Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Number of Keys
2
Number of Bumpers
0
Key Type
Different
Marine Grade Weather Proof
Yes
Control Key Registration Required
No
Weather Proof
Yes
Number of Pins
8 Pin
Includes Lock Cover
No
Environment
Outdoor
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Square
Includes Dust Cover
No
Features
Double Bolted
Master Key Included
No
Security Level
General Security
Interchangeable Core
No
Number of Locks in Pack
1
Horizontal Shackle Clearance
5/8 in
Shackle Shape
Rounded
Vertical Shackle Clearance
21/32 in
Includes ID Tag
No
Key Retaining
No
Lock Body Color
Silver
Locking Mechanism
Double Lever Locking
Shackle Finish
Nano-Protect
Series
EC 75
Rekeyable
Yes
Key Code
Varies
Corrosion-Resistant
Yes
Lock Type
Keyed Padlock
Lock Body Material
Brass
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 3/16 in, Shackle Height 21/32 in, Shackle Width 5/8 in, Shackle Material Steel, Body Height 1 17/64 in, Body Width 1 3/16 in, Body Thickness 17/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Abus, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.