Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W

  • Mfr # 83/50 RK KD-700

  • Zoro # G2994677


product price: $45.74
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
Shackle Dia.
3/8 in
Body Color
Chrome
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83/50 RK KD-700
Zoro #
G2994677
UPC #
078217800607
Country of Origin
China

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
7/8 in
Body Width
1 57/64 in
Body Height
2 3/64 in
Body Thickness
13/16 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
Body Color
Chrome
Shackle Type
Standard Shackle
Includes
Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Non Removable Key
Yes
Number of Pins
5 Pin, 6 Pin
Key Type
Different
Number of Bumpers
0
Control Key Registration Required
No
Rekeyable
Yes
Keyway Type
Sargent L4-LC
Features
Double Bolted
Key Retaining
No
Lock Body Color
Silver
Shackle Shape
Rounded
Includes Lock Cover
No
Interchangeable Core
Yes
Shackle Finish
Nano-Protect
Interchangeable Core Type
SFIC
Security Level
General Security
Includes Chain
No
Number of Locks in Pack
1
Vertical Shackle Clearance
1 3/64 in
Key Code
Varies
Series
Plated 83
Environment
Both
Master Key Included
No
Horizontal Shackle Clearance
59/64 in
Number of Keys
2
Lock Body Material
Brass
Corrosion-Resistant
Yes
Lock Body Shape
Rectangular
Includes Dust Cover
No
Locking Mechanism
Double Lever Locking
Includes ID Tag
No
Lock Body Finish
Chrome-Plated
Lock Type
Keyed Padlock
Key Locking Mechanism
Pin Tumbler

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 57/64 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Chrome, Keyway Type Sargent L4-LC, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.