Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W

  • Mfr # 70/35 KD

  • Zoro # G3602401


product price: $13.49
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Shackle Dia.
9/32 in
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70/35 KD
Zoro #
G3602401
UPC #
078217060506
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
1 in
Shackle Width
9/16 in
Body Height
1 11/32 in
Body Thickness
3/4 in
Body Width
1 27/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Hasp No: 100, 110, 300; Chain 8KS
Body Color
Black
Shackle Type
Standard Shackle
Includes
Bumpers, Dust Cover, Lock Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Steel
Body Finish
Plastic Coated
Number of Bumpers
1
Number of Pins
4 Pin
Key Type
Different
Control Key Registration Required
No
Number of Keys
2
Lock Body Color
Black
Master Key Included
No
Series
Brass 70
Vertical Shackle Clearance
31/32 in
Lock Cover Material
Plastic Coated
Key Code
Varies
Bumper Material
Plastic
Interchangeable Core
No
Rekeyable
No
Lock Body Shape
Square
Security Level
General Security
Includes Lock Cover
Yes
Key Retaining
Yes
Horizontal Shackle Clearance
37/64 in
Bumper Color
Black
Shackle Shape
Rounded
Includes Dust Cover
Yes
Environment
Both
Lock Type
Keyed Padlock
Number of Locks in Pack
1
Shackle Finish
Plastic Coating
Includes ID Tag
No
Includes Chain
No
Locking Mechanism
Double Lever Locking
Features
Double Bolted
Key Locking Mechanism
Pin Tumbler
Corrosion-Resistant
Yes
Lock Body Material
Brass
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 1 in, Shackle Width 9/16 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 27/64 in, Body Thickness 3/4 in, Body Material Brass, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Black, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.