Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle

  • Mfr # 83/55 RK KD-700

  • Zoro # G3464325


product price: $62.36
/ea

Key Features

Keying
Keyed Different
Body Material
Hardened Steel
Shackle Dia.
7/16 in
Body Color
Silver
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83/55 RK KD-700
Zoro #
G3464325
UPC #
078217800959
Country of Origin
China

Dimensions

Shackle Dia.
7/16 in
Shackle Height
1 7/16 in
Shackle Width
15/16 in
Body Height
2 1/8 in
Body Width
2 11/64 in
Body Thickness
63/64 in
Shackle Diameter
7/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Hardened Steel
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Keys
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Square
Shackle Material
Hardened Steel
Non Removable Key
Yes
Number of Bumpers
0
Rekeyable
Yes
Control Key Registration Required
No
Key Type
Different
Number of Pins
5 Pin, 6 Pin
Keyway Type
Sargent L4-LC
Includes ID Tag
No
Number of Locks in Pack
1
Corrosion-Resistant
Yes
Master Key Included
No
Interchangeable Core Type
SFIC
Lock Body Finish
Chrome-Plated
Features
Double Bolted
Vertical Shackle Clearance
1 29/64 in
Lock Body Shape
Square
Security Level
High Security
Lock Type
Keyed Padlock
Number of Keys
2
Includes Chain
No
Series
Rock 83
Key Code
Varies
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Chrome-Plated
Key Retaining
No
Interchangeable Core
Yes
Horizontal Shackle Clearance
63/64 in
Lock Body Material
Steel
Shackle Shape
Rounded
Includes Dust Cover
No
Includes Lock Cover
No
Locking Mechanism
Double Lever Locking
Lock Body Color
Silver
Environment
Both

Description

Padlock, Shackle Dia. 7/16 in, Shackle Height 1 7/16 in, Shackle Width 15/16 in, Shackle Material Hardened Steel, Body Height 2 1/8 in, Body Width 2 11/64 in, Body Thickness 63/64 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Sargent L4-LC, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.