Padlock, Keyed Different, Standard Shackle, Square Steel Body, Steel Shackle, 13/16 in W

  • Mfr # 41USG/45 KD

  • Zoro # G3603293


product price:  $16.29
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
Shackle Dia.
5/16 in
Body Color
Gold
Shackle Type
Standard Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41USG/45 KD
Zoro #
G3603293
UPC #
078217534014
Country of Origin
Germany

Dimensions

Shackle Dia.
5/16 in
Shackle Height
7/8 in
Shackle Width
13/16 in
Body Thickness
1 in
Body Height
1 3/8 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
Body Color
Gold
Shackle Type
Standard Shackle
Includes
Bumpers, Chain
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Square
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different
Number of Pins
5 Pin
National Stock No.
534000-158-3805
Number of Bumpers
1
Interchangeable Core
No
Key Locking Mechanism
Pin Tumbler
Includes Lock Cover
No
Rekeyable
No
Environment
Indoor
Horizontal Shackle Clearance
13/16 in
Corrosion-Resistant
No
Security Level
General Security
Number of Locks in Pack
1
Bumper Material
Plastic
Series
41USG/45
Shackle Shape
Rounded
Vertical Shackle Clearance
7/8 in
Master Key Included
No
Includes Dust Cover
No
Lock Type
Keyed Padlock
Lock Body Color
Gold
Key Retaining
Yes
Number of Keys
0
Lock Body Material
Steel
Includes ID Tag
No
Lock Body Shape
Square
Bumper Color
Silver
Key Code
Varies
Includes Chain
Yes
Locking Mechanism
Double Lever Locking
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 7/8 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 3/8 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Body Color Gold, Body Finish Laminated, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.