Zoro Homepage

Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Steel Shackle, 1 3/16 in W

  • Mfr # 85HB/50 MK KD

  • Zoro # G2693144


product price: $33.65
/ea

Key Features

Keying
Master Keyed
Body Material
Brass
For Use With
85/50 Series Master Key
Shackle Dia.
5/16 in
Body Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85HB/50 MK KD
Zoro #
G2693144
UPC #
078217878279
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
3 1/8 in
Shackle Width
1 3/16 in
Body Width
1 31/32 in
Body Thickness
45/64 in
Body Height
1 19/32 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Master Keyed
Body Material
Brass
For Use With
85/50 Series Master Key
Body Color
Brass
Shackle Type
Long Shackle
Includes
Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Control Key Registration Required
No
Opens with Key No.
504
Key Type
Different, Master
Marine Grade Weather Proof
Yes
Number of Pins
5 Pin
Weather Proof
Yes
National Stock No.
No
Number of Bumpers
0
Lock Body Material
Brass
Number of Keys
2
Interchangeable Core
No
Rekeyable
No
Includes Dust Cover
No
Security Level
General Security
Series
88 Series
Shackle Shape
Rounded
Lock Body Shape
Rectangular
Number of Locks in Pack
1
Includes Lock Cover
No
Lock Body Finish
No Finish
Lock Body Color
Gold
Environment
Both
Master Key Included
Yes
Includes ID Tag
No
Master Key Mfr Part Number
90450
Locking Mechanism
Double Lever Locking
Corrosion-Resistant
Yes
Key Locking Mechanism
Pin Tumbler
Includes Chain
No
Master Key Code
504
Features
Double Bolted
Key Code
Varies
Lock Type
Keyed Padlock
Vertical Shackle Clearance
3 5/32 in
Key Retaining
Yes
Horizontal Shackle Clearance
1 7/64 in

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 3 1/8 in, Shackle Width 1 3/16 in, Shackle Material Steel, Body Height 1 19/32 in, Body Width 1 31/32 in, Body Thickness 45/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 504, For Use With 85/50 Series Master Key, Body Color Brass, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.