Padlock, Master Keyed, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
Mfr # 37HB/55 MK KD
Zoro # G2785501
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Keying
Master Keyed
Body Material
Hardened Steel
For Use With
37 Series Master Key
Shackle Dia.
13/32 in
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37HB/55 MK KD
Zoro #
G2785501
UPC #
078217379363
Country of Origin
Germany
Dimensions
Shackle Dia.
13/32 in
Shackle Height
2 in
Shackle Width
1 1/8 in
Body Thickness
1 3/16 in
Body Width
2 1/8 in
Body Height
1 7/8 in
Shackle Diameter
13/32 in
Description
Padlock, Shackle Dia. 13/32 in, Shackle Height 2 in, Shackle Width 1 1/8 in, Shackle Material Steel, Body Height 1 7/8 in, Body Width 2 1/8 in, Body Thickness 1 3/16 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 694, For Use With 37 Series Master Key, Body Color Black, Keyway Type Abus, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.