Zoro Homepage

Security Chain, L 10 Ft, W 1/2 In

  • Mfr # 8KS Chain & Sleeve 10'

  • Zoro # G0935654


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel Alloy
Body Color
Black
Material
Hardened steel
Finish
Chrome plated
High Security
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8KS Chain & Sleeve 10'
Zoro #
G0935654
UPC #
078217007617
Country of Origin
China

Dimensions

Length
10 ft
Diameter
5/16 in
Chain Length
10 ft
Chain Diameter
5/16 in

Details

Item
Security Chains
Body Material
Steel Alloy
Body Color
Black
Material
Hardened steel
Finish
Chrome plated
High Security
Yes
Weather Resistant
Yes
Chain Cover Material
Nylon
Chain Material
Steel
Cable Coating
Vinyl
Includes Chain Cover
Yes
Chain Finish
Zinc
Includes Padlock
No
Environment
Indoor and Outdoor

Description

Security Chains, Cable Coating Vinyl, Chain Length 10 ft, Chain Diameter 5/16 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.