Security Chain, L 10 Ft, W 1/3 In
Mfr # 6KS Chain & Sleeve 10'
Zoro # G1802805
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Body Material
Steel Alloy
Body Color
Black
Material
Hardened steel
Finish
Chrome plated
High Security
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KS Chain & Sleeve 10'
Zoro #
G1802805
UPC #
078217007600
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
10 ft
Chain Diameter
1/4 in
Chain Length
10 ft
Details
Item
Security Chains
Body Material
Steel Alloy
Body Color
Black
Material
Hardened steel
Finish
Chrome plated
High Security
Yes
Weather Resistant
Yes
Cable Coating
Vinyl
Includes Padlock
No
Includes Chain Cover
Yes
Environment
Indoor and Outdoor
Chain Cover Material
Nylon
Chain Finish
Zinc
Chain Material
Steel
Description
Security Chains, Cable Coating Vinyl, Chain Length 10 ft, Chain Diameter 1/4 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.