Security Chain, L 2 Ft, W 5/9 In
Mfr # 10KS Chain & Sleeve 2'
Zoro # G2027024
product price: $45.55
/eaKey Features
Body Material
Steel Alloy
Body Color
Black
Material
Steel
Finish
Chrome plated
Weather Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10KS Chain & Sleeve 2'
Zoro #
G2027024
UPC #
078217007525
Country of Origin
China
Dimensions
Diameter
3/8 in
Length
2 ft
Chain Diameter
3/8 in
Chain Length
2 ft
Details
Item
Security Chains
Body Material
Steel Alloy
Body Color
Black
Material
Steel
Finish
Chrome plated
Weather Resistant
Yes
Includes Padlock
No
Includes Chain Cover
Yes
Cable Coating
Vinyl
Chain Material
Steel
Chain Cover Material
Nylon
Environment
Indoor and Outdoor
Chain Finish
Zinc
Description
Security Chains, Cable Coating Vinyl, Chain Length 2 ft, Chain Diameter 3/8 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.