Security Chain, Square, L 2 Ft, W 5/8 In
Mfr # 14KS Chain & Sleeve 2'
Zoro # G1613507
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel Alloy
Body Color
Black
Material
Steel
Finish
Chrome plated
High Security
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14KS Chain & Sleeve 2'
Zoro #
G1613507
UPC #
078217007549
Country of Origin
China
Dimensions
Length
2 ft
Diameter
9/16 in
Chain Length
2 ft
Chain Diameter
9/16 in
Details
Item
Security Chains
Body Material
Steel Alloy
Body Color
Black
Material
Steel
Finish
Chrome plated
High Security
Yes
Weather Resistant
Yes
Chain Material
Steel
Environment
Indoor and Outdoor
Includes Padlock
No
Chain Cover Material
Nylon
Chain Finish
Zinc
Cable Coating
Vinyl
Includes Chain Cover
Yes
Description
Security Chains, Cable Coating Vinyl, Chain Length 2 ft, Chain Diameter 9/16 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.