Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle

  • Mfr # 55726

  • Zoro # G500451477


product price: $14.65
/ea
Sold in multiples of 12 for $175.80

Key Features

Keying
Keyed Alike
Shackle Type
Long Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Includes Dust Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55726
Zoro #
G500451477
UPC #
078217557266
Country of Origin
China

Dimensions

Body Thickness
1/2 in
Body Width
1 1/2 in
Body Height
2 3/8 in
Shackle Diameter
1/4 in

Details

Keying
Keyed Alike
Item
Solid Brass Padlock Keyed Alike
Shackle Type
Long Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Includes Dust Cover
No
Key Code
5402
Shackle Finish
Brass
Lock Body Shape
Rectangular
Key Retaining
No
Includes ID Tag
No
Master Key Included
No
Includes Lock Cover
No
Number of Locks in Pack
1
Security Level
General Security
National Stock No.
4003318047640
Includes Chain
No
Lock Body Color
Gold
Rekeyable
No
Number of Bumpers
0
Key Locking Mechanism
Pin Tumbler
Lock Body Finish
No Finish
Shackle Shape
Rounded
Locking Mechanism
Double Lever Locking
Standards
ASTM F883
Interchangeable Core
No
Environment
Both
Horizontal Shackle Clearance
13/16 in
Number of Pins
4 Pin
Corrosion-Resistant
Yes
Additional Key Mfr Part No.
90150
Series
55 Series
Keyway Type
ABUS
Lock Type
Keyed
Number of Keys
2
Lock Body Material
Brass
Vertical Shackle Clearance
2 1/2 in

Description

Padlock, Shackle Material Steel, Body Height 2 3/8 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Number of Bumpers 0, Number of Pins 4 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Long Shackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.