Zoro Homepage

Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle

  • Mfr # 55216

  • Zoro # G300451523


product price: $14.89
/ea
Sold in multiples of 12 for $178.68

Key Features

Keying
Keyed Alike
Shackle Type
Standard Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Includes Dust Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55216
Zoro #
G300451523
UPC #
078217552162
Country of Origin
China

Dimensions

Body Height
2 3/8 in
Body Width
1 1/2 in
Body Thickness
1/2 in
Shackle Diameter
1/4 in

Description

Padlock, Shackle Material Steel, Body Height 2 3/8 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Number of Bumpers 0, Number of Pins 4 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.