Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle

  • Mfr # 83628

  • Zoro # G500451514


product price: $43.15
/ea
Sold in multiples of 6 for $258.90

Key Features

Shackle Type
Standard Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Series
83 Series
Key Locking Mechanism
Pin Tumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83628
Zoro #
G500451514
UPC #
078217836286
Country of Origin
China

Dimensions

Shackle Diameter
5/16 in
Body Height
3 5/16 in
Body Width
1 13/16 in
Body Thickness
13/16 in

Details

Item
Solid Brass Rekeyable Padlock
Shackle Type
Standard Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Series
83 Series
Key Locking Mechanism
Pin Tumbler
Keyway Type
Kwikset 200
Includes Lock Cover
No
Corrosion-Resistant
Yes
Number of Bumpers
0
Shackle Shape
Rounded
Lock Body Material
Brass
Environment
Both
Interchangeable Core Type
SFIC
Features
Key and Non Key Retaining in Same Lock
Number of Keys
2
Rekeyable
Yes
Includes Dust Cover
No
Additional Key Mfr Part No.
83016
Horizontal Shackle Clearance
15/16 in
Lock Body Finish
No Finish
Shackle Finish
Nano-Protect
Compatible Cylinder Brand
Kwikset
Vertical Shackle Clearance
1 in
Lock Type
Keyed
Lock Body Shape
Rectangular
Includes Chain
No
Includes ID Tag
No
Lock Body Color
Gold
Locking Mechanism
Ball Bearing Locking
Security Level
High Security
Master Key Included
No
Key Retaining
No
Interchangeable Core
Yes
Standards
ASTM F883
Number of Pins
5 Pin, 6 Pin
Number of Locks in Pack
1

Description

Padlock, Shackle Material Steel, Body Height 3 5/16 in, Body Width 1 13/16 in, Body Thickness 13/16 in, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Keyway Type Kwikset 200, Weather Resistant No, Interchangeable Core Yes, Rekeyable Yes, Shackle Type Standard Shackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.