Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Brass Rekeyable Padlock, Standard Shackle, Hardened Steel Shackle

  • Mfr # 83638

  • Zoro # G400451478


product price: $43.15
/ea
Sold in multiples of 6 for $258.90

Key Features

Shackle Type
Standard Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Locking Mechanism
Ball Bearing Locking
Series
83 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83638
Zoro #
G400451478
UPC #
078217836385
Country of Origin
China

Dimensions

Body Height
3 5/16 in
Body Width
1 13/16 in
Body Thickness
13/16 in
Shackle Diameter
5/16 in

Details

Item
Solid Brass Rekeyable Padlock
Shackle Type
Standard Shackle
Weather Resistant
No
Shackle Material
Hardened Steel
Locking Mechanism
Ball Bearing Locking
Series
83 Series
Lock Body Color
Gold
Includes Chain
No
Compatible Cylinder Brand
Schlage
Interchangeable Core
Yes
Shackle Finish
Nano-Protect
Interchangeable Core Type
SFIC
Lock Body Material
Brass
Includes ID Tag
No
Includes Dust Cover
No
Environment
Both
Master Key Included
No
Corrosion-Resistant
Yes
Number of Locks in Pack
1
Security Level
High Security
Shackle Shape
Rounded
Lock Body Finish
No Finish
Standards
ASTM F883
Number of Bumpers
0
Includes Lock Cover
No
Additional Key Mfr Part No.
83017A
Keyway Type
Schlage 300
Number of Keys
2
Vertical Shackle Clearance
1 in
Horizontal Shackle Clearance
15/16 in
Rekeyable
Yes
Key Retaining
No
Key Locking Mechanism
Pin Tumbler
Lock Body Shape
Rectangular
Lock Type
Keyed
Number of Pins
6 Pin
Features
Key and Non Key Retaining in Same Lock

Description

Padlock, Shackle Material Steel, Body Height 3 5/16 in, Body Width 1 13/16 in, Body Thickness 13/16 in, Number of Bumpers 0, Number of Pins 6 Pin, Keyway Type Schlage 300, Weather Resistant No, Interchangeable Core Yes, Rekeyable Yes, Shackle Type Standard Shackle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.