Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle

  • Mfr # 141/200 White KA

  • Zoro # G3680476


product price: $83.16
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
For Use With
Trucks, Vans, or Outdoor Buildings
Shackle Dia.
13/32 in
Material
Hardened Steel
Includes
Diskus 26/70 Padlock and Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141/200 White KA
Zoro #
G3680476
UPC #
078217014929
Country of Origin
China

Dimensions

Shackle Dia.
13/32 in
Hasp Length
8 5/8 in
Hasp Height
3 1/2 in
Lock Body Thickness
1 3/8 in
Lock Body Width
3 1/2 in
Body Thickness
1-3/8"
Height
3 1/8 in
Mounting Hole Dia.
3/8 in
Width
3 1/2 in

Details

Item
Van Locks with Hasp
Keying
Keyed Alike
For Use With
Trucks, Vans, or Outdoor Buildings
Material
Hardened Steel
Includes
Diskus 26/70 Padlock and Hasp
Weather Resistant
Yes
Shackle Material
Hardened Steel
Weatherability
Extremely High Corrosion Resistance
Number of Pins
5
Lock Body Material
Stainless Steel
Key Type
Alike
Opens with Key No.
EE 0123
Color
White
Hasp Material
Steel
Shape
Rectangle
Security Level
Extremely High Security
Keyway Type
ABUS
Interchangeable Core
No
Vehicle Lock Type
Van Locks with Hasp
Key Retaining
Yes
Locking Bolt Material
Hardened Steel
Lock Body Finish
Zinc-Plated
Key Locking Mechanism
Pin Tumbler
Rekeyable
Yes
Key Code
EE 0123
Number of Mounting Holes
6
Includes Mounting Hardware
Yes
Series
Integral Hasp

Description

Van Locks with Hasp, Material Hardened Steel, For Use With Trucks, Vans, or Outdoor Buildings, Includes Diskus 26/70 Padlock and Hasp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.