Shop AC-300 ACRYLIC
See all product information
Create Account
1/4" x 12" x 24" static-dissipative coated clear acrylic sheet
- Mfr # AAADA-236-12-00
- Zoro # G922844154
product price:Â
$
183.99
/ea
Sold in multiples of 16 for
$2,943.84
Free Shipping & Returns
Key Features
Plastic Material
Acrylic
Plastic Thickness
1/4 in
Coating Type
ESD Coated Sheet
Size
12" x 24"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAADA-236-12-00
- Zoro #
- G922844154
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Acrylic sheet
- Plastic Material
- Acrylic
- Coating Type
- ESD Coated Sheet
- Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.