Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco BUSHING ASM-FRT LWR CONT ARM 15939601

BUSHING ASM-FRT LWR CONT ARM (Discontinued)

  • Mfr # 15939601
  • Zoro # G102187774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15939601
Zoro #
G102187774
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Height
2.8 in
Inside Diameter
0.795 in
Width
3.6 in
Length
2.638 in
Outside Diameter
3.661 in

Details

Weight
2.1 lb
Includes
Mounting Bracket
Material
Rubber, Steel, Aluminum
Color
Black and Silver
Attachment Method
Bolt On
Item
Front Lower Control Arm Bushing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.