Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Gasket-Cm/Shf Posn Actr Hsg, 12567657 12567657

Gasket-Cm/Shf Posn Actr Hsg, 12567657 (Discontinued)

  • Mfr # 12567657
  • Zoro # G2126911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12567657
Zoro #
G2126911
UPC #
808709358039
Country of Origin
Unknown

Dimensions

Overall Width (In.)
18.500 Inch
Overall Height (In.)
0.4
Gasket Thickness
0.295"
Width (in)
5.3
Length (in)
27 Inch
Thickness (in)
0.295 Inch
Mounting Hole Diameter (in)
0.214 Inch

Details

Configuration
One Piece
Fits Brand
Engine Timing Cover GasketFits the following vehicles: 2004-2009 Cadillac SRX, 2004-2009 Cadillac XLR, 2005-2010 Cadillac STS
Features
Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Material
Rubber
Weight
0.3
Overall W Facing PTO
0.180in
Quantity
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.