Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 15946187

Hose Asm-Fuel Feed & Evap Emis & Rtn, 15946187 (Discontinued)

  • Mfr # 15946187
  • Zoro # G9307412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15946187
Zoro #
G9307412
UPC #
808709296379
Country of Origin
Unknown

Dimensions

Length
79.4 in
Width
27.4 in
Height
22.7 in
Line 1 Inside Diameter (in)
0.236 in
Line 2 Inside Diameter (in)
0.207 in
Line 2 Length (in)
70.85 in
Line 1 Length (in)
83.87 in

Details

Color
Black, Silver
Weight
1.74 lb
Material
Nylon, Steel
Fit Type
Specific
Grade Type
Regular
Item
Fuel Feed, Vapor, and Return Hose Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.