
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15030163
Zoro #
G3543571
UPC #
808709587330
Country of Origin
Unknown
Dimensions
Width
2.04 in
Height
0.905 in
Length
16.09 in
Details
Item
High Mount Stop Lamp
Includes
Mounting Hardware; Wiring Harness
Number of Terminals
2
Connector Gender
Female
Number of Connectors
1
Bulb Base Type
Push
Connector Shape
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.