Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Lamp Asm-High Mt Stop, 15264475 15264475

Lamp Asm-High Mt Stop, 15264475 (Discontinued)

  • Mfr # 15264475
  • Zoro # G3549713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15264475
Zoro #
G3549713
UPC #
808709587705
Country of Origin
Unknown

Dimensions

Height - Vehicle Lighting
1-7/16 Inch
Width - Vehicle Lighting
1-3/4 Inch
Length - Vehicle Lighting
16-3/16 Inch

Details

Lens Shape - Vehicle Lighting
Square
Material
Plastic
Includes
Wiring Harness Included
Lens Color
Red
Number Of Terminals
2
Connector Gender
Female
Bulb Base Type
Push
Number Of Connectors
1
Bulb Type
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.