This item is Discontinued.

This item is Discontinued.
Mount Asm-Eng (Discontinued)
Mfr #
84175582
Zoro #
G000678381
UPC # 808709630302
Country of Origin Unknown
Category Engine Components
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84175582
Zoro #
G000678381
UPC #
808709630302
Country of Origin
Unknown
Dimensions
Height
6.2 in
Width
7 in
Length
7.4 in
Mounting Hole Diameter
0.55 in
Details
Item
Passenger Side Engine Mount
Includes
Bracket
Material
Rubber
Weight
7.13 lb
Number of Mount Holes
7
Mount Material
Steel, Aluminum
Description
Mount Asm-Eng
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.