This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
171-1246
Zoro #
G2116874
UPC #
-
Country of Origin
Unknown
Dimensions
Length
9.19 in
Width
5.19 in
Outer Pad Friction Material Thickness
0.485 in
Height (in)
3.38 in
Inner Pad Friction Material Thickness
0.485 in
Details
Item
Front Disc Brake Pad Set
Backing Material
Steel
Grade
Regular
Includes
Abutment Clips, Mounting Hardware, Pad Shims, Pad Wear Sensor
Features
Chamfered Edges, Original Equipment Replacement, Slotted
Friction Material Attachment
Bonded
Pad Wear Sensor Type
Mechanical
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.