
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17D1691MH
Zoro #
G9540862
UPC #
808709281573
Country of Origin
Unknown
Dimensions
Width
7.3 in
Length (mm)
261.62 mm
Inner Pad Friction Material Thickness
0.71 in
Height (in)
2.8 in
Outer Pad Friction Material Thickness
0.71 in
Details
Item
Semi-Metallic Rear Disc Brake Pad Set
Includes
Mounting Hardware
Friction Material Composition
Semi-metallic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.