Leak Sealant, Easy Application, HVAC, 0.5 oz.
Mfr # 45308
Zoro # G811209323
product price: $91.66
/eaSold in multiples of 12 for $1,099.92
Free Shipping & Returns
Key Features
Container Type
Cartridge
Container Size
0.5 oz
Application
Sealing small, hard-to-find micro leaks, Revitalizing A/C mini-split systems
Adhesive Grouping
Sealant
Series
AC Leak Freeze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45308
Zoro #
G811209323
UPC #
21449453080
Country of Origin
United States
Dimensions
Container Size
0.5 oz
Details
Container Type
Cartridge
Application
Sealing small, hard-to-find micro leaks, Revitalizing A/C mini-split systems
Adhesive Grouping
Sealant
Series
AC Leak Freeze
For Use On Surface Material
Copper and aluminum coils
Sealant Properties
Polymer free, Permanently sealing small, hard-to-find micro leaks
Description
AC Leak Freeze is the ideal product for A/C unit repair and refrigeration repair. AC Leak Freeze will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. Single use, disposable AC leak freeze product; ready to use and safe for HVAC systems. OEM approved and easy to apply. AC leak freeze will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. AC leak freeze revitalizes AC and refrigeration systems by permanently sealing small, hard-to-find micro leaks. 0.5 oz leak freeze cartridge. Polymer free, non-flammable and non-toxic; OEM approved and safe for HVAC systems. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.