Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealant, Easy Application, HVAC, 5 oz.

  • Mfr # 45309

  • Zoro # G511209319


product price: $91.66
/ea
Sold in multiples of 12 for $1,099.92
Free Shipping & Returns

Key Features

Container Type
Cartridge
Container Size
5 oz
For Use On Surface Material
Copper and aluminum coils
Sealant Properties
Permanently seal gas leaks, Polymer free, Non-flammable, Non-toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45309
Zoro #
G511209319
UPC #
21449453097
Country of Origin
United States

Dimensions

Container Size
5 oz

Details

Container Type
Cartridge
For Use On Surface Material
Copper and aluminum coils
Sealant Properties
Permanently seal gas leaks, Polymer free, Non-flammable, Non-toxic

Description

AC Leak Freeze is the ideal product for A/C unit repair and refrigeration repair. AC Leak Freeze will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. Single use, disposable AC leak freeze product; ready to use and safe for HVAC systems. OEM approved and easy to apply. AC leak freeze will stop leaks of refrigerant gas in HVACR air conditioning and refrigeration systems in homes and commercial buildings. AC leak freeze revitalizes AC and refrigeration systems by permanently sealing small, hard-to-find micro leaks. 5 oz leak freeze cartridge. Polymer free, non-flammable and non-toxic; OEM approved and safe for HVAC systems. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.