Zoro Homepage

20x20x14 Pleated Air Filter, Polyester, MERV 6

  • Mfr # FF-20

  • Zoro # G307370766


product price: $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Performance Rating
MERV 6
Media Material
Polyester
Nominal Filter Size
20x20x14
Actual Filter Size
20 in x 20 in x 14 in
Filters Out
Pet Dander, Allergens, Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-20
Zoro #
G307370766
UPC #
10635100204
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x14
Actual Filter Size
20 in x 20 in x 14 in
Nominal Depth
14 in
Nominal Height
20 in
Nominal Width
20 in
Actual Height
20 in
Actual Depth
14 inches
Actual Width
20 in

Details

Performance Rating
MERV 6
Media Material
Polyester
Filters Out
Pet Dander, Allergens, Dust
Frame or Header Material
Polyester
For Use With (Systems)
Fan
Item
Pleated Air Filter

Description

The Box Fan Filter for 20 in. box fans is custom-sized to fit almost all 20 square box fans. It is made of a special blend of polyester synthetic media that is designed to be washable and air dried making it good for multiple uses. The filter protects you from large particles sticking to your fan and the further spread of airborne contaminants.


  • • Helps reduce allergens and pet dander
  • • Keeps fan blades clean
  • • Can be trimmed for custom fit
  • • Easy to install
  • • Easily clips to back of box fan
  • • Easy to store

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.