Shop A/C SAFE
Create Account
Exterior Cover for Small Window Air Conditioners
Mfr # 5006934
Zoro # G304108881
product price:Â $41.59
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5006934
- Zoro #
- G304108881
- UPC #
- 610635015111
- Country of Origin
- Unknown
Description
Features
- The AC-Safe Small Air Conditioner Exterior Cover helps eliminate cold drafts coming through your home's air conditioner
- PVC Tan Square Air Conditioner Cover
- Reusable
- Bagged
- Color: Tan
- Size: 14 x 21"
- Cover Shape: Square
- Material: PVC
- Weight: 1.36 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.